SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Item #: WBB2145733

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,000.00

$333.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Larson Electronics EPL-120-50-HR-100W, Explosion Proof 100W Incan. Drop Light on 50ft EXP Cord Reel

Larson Electronics EPL-120-50-HR-100W, Explosion Proof 100W Incan. Drop Light on 50ft EXP Cord Reel

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EXP-LED-F4W-BLK, Explosion Proof LED Flashlight - 4W, Push Button Switch - Black

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EHL-LED-7W-100-1227-515, Explosion Proof LED Drop Light - 100ft Cord

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Larson Electronics EPL-BS-161M-100, Explosion Proof LED Base Stand Light

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Streamlight® 45670 5300 Lumen Rechargeable LED Portable Scene Light W/ 72" Extension Pole

Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Explosion Proof LED Drop Light / Trouble Light -10 Watt LED - 120V AC - 50ft General Use Cord Reel(-5-15 Straight). Made in the USA The Larson Electronics EHL-LED-7W-GCR50 Explosion Proof LED Drop Light / Trouble Light is U.L. approved Class 1 Division 1 & 2 Groups C and D - and is ideal for general work activities in hazardous locations requiring explosion proof protection. This 10 watt explosion proof LED work light from Larson Electronics produces 1050 lumens of bright white light and comes complete with 50 feet of cable within a general use cord reel. The EHL-LED-7W-GCR50 LED drop light has no ballast and the housing is constructed of non sparking aluminum which results in a very lightweight unit. This hazardous location hand lamp is Class 1, Division 1 and 2 and Class 2 Division 1 and 2 hazardous location environment approved. This explosion proof LED drop light is ideal for hazardous work areas where a ready source of easily managed lighting is desired. 100 Watt Incandescent Bulb With the EXP-LED-7W-25 Click Photos to Enlarge Click Photos to Enlarge Click Photos to Enlarge This 10 watt LED drop light is suitable for use in areas where petrochemical vapors and various dusts are present and projects 1050 lumens of light, which is twice the lumen per watt output of a 100 watt incandescent bulb. This unit is rated Class 1, Division 1 and comes complete with 50' of SOW 16/3 AWG cable wound inside of the retractable cord reel and can be terminated in your choice of a 5-15 straight blade plug for 110V wall outlets with ground, NEMA L5-15 twist lock plug for 125V twist lock outlets, NEMA L6-15 twist lock plug for 240V twist lock outlets, BS1363 3-blade plug for United Kingdom outlets, two pin Schuko plug for European outlets or a 1/2" NPT junction box. The junction box allows operators to bring in conduit or make their own electrical connections.

Weights & Dimensions

  • Width 20 in
  • Length 20 in
  • Cord Length 50 ft
  • Height 10 in
  • Gauge 16/3 ga
  • Weight 29 lbs

Product Details

  • Voltage 120/277 V
  • Bulb Type LED A19
  • Average Life 50000 hr
  • Mounting Location Handheld
  • Lamp Included Y
  • Number of Lights 1
  • Cord Type SOOW
  • Watts 10 W
  • Brand Larson Electronics
  • Package Quantity 1
  • Manufacturers Part Number EHL-LED-7W-GCR50-515
  • Lumens 1050
  • Color Temperature 5600 K
  • Lamp Type LED A19

Warranty

  • Warranty 3 yr

Compliance & Certifications

  • UL Certification Class 1, Div 1 & 2 Grp C, D; Class II, Div 1 & 2 Grp F, G; Listed US & Canada
  • NEMA Connector Number 5-15P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1

Item #: WBB2145733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Larson Electronics EHL-LED-7W-GCR50-515, Explosion Proof LED Light on Wet Loc 50' Cord Reel,C1D1
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant