- Hardened Blades allow increased cutting longevity
- 350° Rotating Head designed to cut at any angle
- 6lb. tool is 50% lighter than traditional bolt cutters
- Well balanced in-line tool design improves operator posture when cutting
- Designed to cut soft steel locks and bolt seals up to 3/8" diameter (Lab Tested to cut TydenBrooks® Snap Tracker Bolt Seals)
- 6 Ton cutting force eliminates the risk of injury from manual high-force exertion
- Double-Click Safety Feature helps prevent unintentionally starting a cut
- LED Light illuminates work area for high visibility
- 18V Li-Ion 4.0 amp hour battery provides more cuts per 45 minute charge
- Includes: 6 Ton Tool, CJB Cutting Jaw, 120V Charger, Two 4.0Ah Batteries & Case
Greenlee High Security Metal Truck Seal & Bolt Cutter Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,886.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Manufacturers Part Number | EK628LXBC11 |
| Type | Battery Operated |
| Material | Hardened Steel |
| Brand | Greenlee |