Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147203

MPN #: PE-3066

Vestil™ Electric Edge O Dock Leveler, 66" Ramp Width, Steel, 30,000 lb. Capacity

Product Description
The Edge-O-Dock leveler permanently attaches to the face of a dock. It is recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. It comes complete with bumpers and installation instructions. Standard ramping is 29 inches; models FM/PP/PE 3066 and 3072 are 29-13/16 inches, with a 36-5/8 inch long ramping length available. A steel dock edge, or approach ramp is required for proper installation. The electric Hydraulic Edge-O-Dock is the easiest to operate. After the truck is backed against the dock, push and hold the control button. The leveler raises and the lip will extend. The unit comes complete with motor, pump, control box, cylinder, lines and oil. The truck must pull out for leveler to return to stored position.

Features:
  • Easy install allows unit to quickly mount to any loading dock with a steel dock edge
  • Tread plate design offers a positive non-slip gripping action
  • Product design conveniently does not require a concrete recess
  • Solid steel construction offers long lasting reliable use


PRICE
$3,619.00

1
1
Expected on or around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width93 in
Height27-1/2 in
Weight Capacity30000 lbs
Weight650 lbs

Product Details

Assembly RequiredYes
TypeEdge of Dock Leveler
ColorBrown
Voltage115 V
MaterialSteel
OperationElectric Hydraulic
Manufacturers Part NumberPE-3066
Bumper MaterialRubber
BrandVestil

Warranty

Warranty1 Year yr