Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147321

MPN #: EH-76-20

Vestil™ Electric Hydraulic Dock Leveler, 62"L x 86"W, Steel, 20,000 lb. Capacity

Product Description
The electric hydraulic dock leveler is ideal for high usage dock areas. The Edge-O-Dock leveler permanently attaches to the face of a dock. The hydraulic design is state of the art and consists of a single button operation. The operator pushes and holds the "raise" button which activates the hydraulic pump and raises the deck. When the deck reaches the raised position the lip automatically extends. The operator releases the "raise" button and the deck descends to rest on the trailer. The control box includes a red emergency stop button standard. When the truck pulls away, the deck descends to full down position, trips the limit switch and returns automatically to the level cross traffic position. It includes telescopic steel toe guards on both sides, flush with platform edge and includes two (2) laminated bumpers.

Features:
  • Hydraulic design is state of the art with simple push button operation
  • When the deck is raised lip automatically extends for easy loading/unloading
  • Control box includes a red emergency stop button for optimal safety
  • Features telescopic steel toe guards on both sides for added safety


PRICE
$6,299.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width86 in
Height24 in
Weight Capacity20000 lbs
Weight1753 lbs

Product Details

Assembly RequiredNo
TypeMechanical & Power Pit Mount Dock Leveler
ColorBrown
Voltage460 V
MaterialSteel
OperationElectric Hydraulic
Manufacturers Part NumberEH-76-20
Bumper MaterialLaminated
BrandVestil

Warranty

Warranty1 Year yr