Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147438

MPN #: TL-100-F

Vestil™ Electric Hydraulic Trailer Lock System with Aluminum Light Package

Product Description
The trailer lock system is designed for installation directly in front of the loading dock. The electric hydraulic system captures the ICC bar on the back of semi-trailers. To ensure maximum safety the unit comes standard with an accumulator that allows the lock to follow the trailer up and down as it is loaded/unloaded. A beeper and flashing light warns the operator if the lock does not engage the trailer properly. A visual indication of the restraint's status is shown at all times by the traffic light outside and the control panel inside. It comes standard with light package, control panel and three (3) large visual signs.

Features:
  • Hydraulic system captures the ICC bar on back of semi-trailers
  • Beeper and flashing light warns if the lock does not engage properly
  • Traffic light outside for visual indication is shown at all times
  • Includes light package, control panel, and three (3) large visual signs
  • Draw Pull Shear Strength (lbs. per ft.): 22500
  • Light Package: Aluminum
  • Voltage/Phase: 115/1
  • Horsepower: 3/4
  • Material: Cast Aluminum


PRICE
$5,879.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/4 in
Width20 in
Height30-1/16 in

Product Details

Assembly RequiredYes
TypeElectric Hydraulic Trailer Lock System
MaterialAluminum
OperationElectric Hydraulic
ColorBlue
Manufacturers Part NumberTL-100-F
BrandVestil

Warranty

Warranty1 Year yr