Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676804

MPN #: 150-0-11/12

PIP Electrical Rated Gloves, Black, 11", Unlined, Smooth Finish, Beaded, Class 0, 12

Product Description
Electrical Rated Gloves, Black, 11", Unlined, Smooth Finish, Beaded, Class 0, 12

Features

  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
PRICE
$81.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 43 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Size12

Product Details

TypeInsulated Electrical Gloves
Class0
MaterialNovax™ Rubber
Package Quantity1 Pair
ColorBlack
Manufacturers Part Number150-0-11/12
Cuff StyleRolled
BrandPIP