
Customers Also Viewed
Features
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- LENGTH INCHES 14
- COLOR Black
- BRAND PIP
- MANUFACTURERS PART NUMBER 150-00-14/9
- MATERIAL(S) Novax Rubber
- PACKAGE QUANTITY 1 Pair
- SIZE 9
- TYPE Insulated Electrical Gloves
- THICKNESS --
- GAUGE --
- CUFF STYLE Rolled
- EN388 --
- GRIP Novax® Rubber
- CLASS 00
There are no questions for this product.

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H
Item #: 952821R
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size
Item #: 954190
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.80
Popular item in this category
PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 00, Size 8
Item #: B677217
Not Yet Rated
Usually ships in 10 to 13 days
$62.95

PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 00, Size 9
$62.95
- Product Information
- Customer Review
- Product Q&A
- Accessories