x

Take 15% off your entire order!

Offer applied at checkout

PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 2, Size 11

PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 2, Size 11

Item #: WBB676717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 2, Size 11

Features

  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free

  • LENGTH INCHES 14
  • COLOR Black
  • BRAND PIP
  • MANUFACTURERS PART NUMBER 150-2-14/11
  • MATERIAL(S) Novax™ Rubber
  • PACKAGE QUANTITY 1 Pair
  • SIZE 11
  • TYPE Insulated Electrical Gloves
  • THICKNESS --
  • GAUGE --
  • CUFF STYLE Rolled
  • EN388 --
  • GRIP Novax® Rubber
  • CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Popular item in this category

PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 2, Size 9

Item #: B676806

Not Yet Rated

Usually ships in 10 to 13 days

$123.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 2, Size 11

PIP Electrical Rated Gloves, Black, 14", Unlined, Smooth Finish, Beaded, Class 2, Size 11

Item #: WBB676717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant