x

Take 15% off your entire order!

Offer applied at checkout

PIP Electrical Rated Gloves, Class 2, Black Over Orange, 18", Unlined, Size 9

PIP Electrical Rated Gloves, Class 2, Black Over Orange, 18", Unlined, Size 9

Item #: WBB677373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $200.95

Save $10.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Electrical Rated Gloves, Class 2, Black Over Orange, 18", Unlined, Size 9

Features

  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Contour cuff provides increased mobility and comfort
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free

  • LENGTH INCHES 18
  • COLOR Black/Orange
  • BRAND PIP
  • MANUFACTURERS PART NUMBER 158-2-18/9
  • MATERIAL(S) Novax™ Rubber W/Insulation
  • PACKAGE QUANTITY 1 Pair
  • SIZE 9
  • TYPE Insulated Electrical Gloves
  • THICKNESS --
  • GAUGE --
  • CUFF STYLE Contour
  • GRIP Novax® Rubber
  • EN388 --
  • CLASS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Graphic Signs - Caution Safety Gloves Required - Plastic 7"W X 10"H

Item #: 952821R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size

Item #: 954190

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.25

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.80

Popular item in this category

PIP Electrical Rated Gloves, Class 2, Black Over Orange, 18", Unlined, Size 8

Item #: B677372

Not Yet Rated

Usually ships in 10 to 13 days

$200.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PIP Electrical Rated Gloves, Class 2, Black Over Orange, 18", Unlined, Size 9

PIP Electrical Rated Gloves, Class 2, Black Over Orange, 18", Unlined, Size 9

Item #: WBB677373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant