Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 902-365 Satellite Diplexer, 2-2300 MHz Bandwidth, 1 Input, 2 Outputs
See all 44 items in product family

Eclipse Tools 902-365 Satellite Diplexer, 2-2300 MHz Bandwidth, 1 Input, 2 Outputs

Item #: WBB1900769

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.00
Product Information
Customer Review
Product Q&A
Eclipse Tools 902-365 Satellite Diplexer, 2-2300 MHz Bandwidth, 1 Input, 2 Outputs

Satellite Diplexer, 2-2300 MHz.

Product Specifications

    • OUTPUT TYPESatellite TV
    • DESCRIPTIONSatellite Diplexer
    • MANUFACTURER PART NUMBER902-365
    • CONNECTION TYPE 1Coaxial
    • CONNECTION TYPE 2Coaxial
    • INPUT TYPESatellite TV
    • BANDWIDTH2-2300 MHz
    • TYPESatellite Diplexer
    • NUMBER OF OUTPUTS2
    • NUMBER OF INPUTS1
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!