Take 15% off your entire order!

Offer applied at checkout

Legrand® MS3652 evoQ 3000 Series 6.5" In-Ceiling Dual Voice Coil Speaker

Legrand® MS3652 evoQ 3000 Series 6.5" In-Ceiling Dual Voice Coil Speaker

Item #: WBB1636519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.00 up to 29% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® MS3652 evoQ 3000 Series 6.5" In-Ceiling Dual Voice Coil Speaker

Designed to be used in spaces where a pair of speakers won't fit, the dual voice coil stereo speaker contains both left and right channels. Optimized for whole house music distribution with maximum efficiency, 3000 Series Speakers are built with mica fiber woofers and PEI mylar tweeters for excellent sound quality and even, smooth response.

Product Specifications

  • WIDTH7-3/4
  • EFFICIENCY91 db
  • HEIGHT--
  • CONNECTION TYPE 2--
  • CONNECTION TYPE 1--
  • POWER PEAK100 W
  • POWER RMS50 W
  • SPEAKER DEPTH INCHES3.29
  • APPLICATIONIn-Wall/Ceiling
  • TWEETER TYPE1" PEI Mylar
  • SERIES3000 Series
  • WOOFER TYPEMica Fiber
  • POWER HANDLING100W Peak/ 50W RMS
  • MOUNTING DEPTH3-2/7
  • TWEETER1
  • DESCRIPTIONevoQ 3000 Series 6.5" In-Ceiling Dual Voice Coil Speaker
  • WOOFER6.5
  • BRACKET REQUIRED364672-02
  • MANUFACTURERS PART NUMBERMS3652
  • DEPTH3-2/7
  • TYPE2-Way Coaxial
  • FREQUENCY RESPONSE60-20 K
  • BRANDLegrand®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® 364764-02-V1 evoQ 1000 6.5" In-Ceiling Speaker (pair)

Item #: B1636979

Not Yet Rated

Usually ships in 5 to 8 days

$83.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® MS3652 evoQ 3000 Series 6.5" In-Ceiling Dual Voice Coil Speaker

Legrand® MS3652 evoQ 3000 Series 6.5" In-Ceiling Dual Voice Coil Speaker

Item #: WBB1636519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant