Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® 363491-01 Touch Fastener Tie Straps (50 pc package)

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Legrand® 363491-01 Touch Fastener Tie Straps (50 pc package)

Item #: WBB1636921

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Legrand® 363491-01 Touch Fastener Tie Straps (50 pc package)

Black Touch Fastener tie straps (8" long) to secure cables to the sides of the enclosure.

Product Specifications

    • LENGTH INCHES8
    • DESCRIPTIONTouch Fasteners Tie Straps (50 pc package)
    • COLORBlack
    • WIDTH INCHES0.5
    • MANUFACTURER PART NUMBER363491-01
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • TYPEEnclosure Accessories
    • MATERIALTouch Fasteners
    • BRANDLegrand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed