Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical Cable, 028-WP/2FX81, TV Wall Plate With 2 FX81 Coaxial Connectors White
See all 534 items in product family

Vertical Cable, 028-WP/2FX81, TV Wall Plate With 2 FX81 Coaxial Connectors White

Item #: WBB1449337

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.49
Product Information
Customer Review
Product Q&A
Vertical Cable, 028-WP/2FX81, TV Wall Plate With 2 FX81 Coaxial Connectors White

  • Vertical Cable TV Wall Plate
  • Double (2) Port
  • High-Impact ABS construction
  • 2 3/4 (w) X 4 1/2(H), (Flush)
  • Smooth finish
  • RoHS Compliant


Product Specifications

    • WEIGHT LBS.0.031249995
    • NUMBER OF PORTS2
    • DESCRIPTIONTV Wall Plate With FX81 Coaxial Connector
    • COLORWhite
    • MANUFACTURER PART NUMBER028-WP/2FX81
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • PACKAGE TYPEBag
    • TYPETV Wall Plate With FX81 Coaxial Connector
    • BRANDVertical Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!