Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical Cable, 304-J2631/1P/AL, Single (1) Port Keystone Wall Plate (Flush) Almond

Rollover image to zoom in

Click image to enlarge

See all 534 items in product family

Vertical Cable, 304-J2631/1P/AL, Single (1) Port Keystone Wall Plate (Flush) Almond

Item #: WBB1449424

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.63
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Vertical Cable, 304-J2631/1P/AL, Single (1) Port Keystone Wall Plate (Flush) Almond

  • Vertical Cable Keystone Wall Plate
  • Single (1) Port
  • Designed to work with most Keystone Jacks and inserts. Fits 300,301, & 302 Inserts
  • High-Impact ABS construction
  • UL 94 V-0 Fire Retardant
  • 2 3/4 (w) X 4 1/2(H), (Flush)
  • Smooth finish
  • Matching Color Screws
  • RoHS Compliant


Product Specifications

    • WEIGHT LBS.0.031249995
    • NUMBER OF PORTS1
    • DESCRIPTIONKeystone Wall Plate (Flush)
    • COLORAlmond
    • MANUFACTURER PART NUMBER304-J2631/1P/AL
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • PACKAGE TYPEBag
    • TYPEKeystone Wall Plate (Flush)
    • BRANDVertical Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!