Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical Cable, 015-041YL-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Yellow - 10 Pack
See all 94 items in product family

Vertical Cable, 015-041YL-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Yellow - 10 Pack

Item #: WBB1449379

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.84
Product Information
Customer Review
Product Q&A
Vertical Cable, 015-041YL-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Yellow - 10 Pack

  • PVC Slip On Boot for RJ45 Plugs
  • Fits most CAT5E & CAT6 bulk cable
  • Provides strain relief
  • Protects against Dust and Snags
  • 10 pack
  • RoHS Compliant


Product Specifications

    • WEIGHT LBS.0.499999927
    • DESCRIPTION015-041YL-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Yellow
    • COLORYellow
    • MANUFACTURER PART NUMBER015-041YL-10
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • PACKAGE TYPEBag
    • TYPEBoots
    • BRANDVertical Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed