Connectors & Adapters
Availability
Special Price
Brand
Type
Gauge
Length
Height
Color
Price
Connector End 1 Type
USB 3.0 A (Male)
Color
Black
Material
Plastic
Color
Black
Connector End 1 Type
USB A (Male)
Color
Black
Material
ABS, PVC
Leviton 4s115-75e 75' Touch Fasteners Brand Bulk Roll, Soft Cinch Lite, Color Black
Color
Black
Connector End 1 Type
HD15 MALE & 3.5MM MALE
Color
Black
Material
Copper
Connector End 1 Type
USB 3.0
Color
Black
Material
Aluminum
Connector End 1 Type
Coaxial
Color
Black
Color
Red/Black
Material
Brass
Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated
Color
Transparent
Vertical Cable, 011-016-100 Cat 5E, RJ45 Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/PK
Color
Transparent
Color
Orange
Color
Transparent
Vertical Cable, 015-037RD-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Red - 10 Pack
Color
Red
Vertical Cable, 015-027BK-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Black - 10 Pack
Color
Black
Vertical Cable, 015-039WH-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - White - 10 Pack
Color
White
Vertical Cable, 015-031GR-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Green - 10 Pack
Color
Green
Color
Orange
Color
Gray
Color
Clear
Connector End 1 Type
HDMI (FEMALE)
Color
Black
Material
PVC, Metal
Connector End 1 Type
HDMI (FEMALE)
Color
Gray
Material
Nylon
Connector End 1 Type
EASY PULL B FEMALE
Color
Black/Yellow
Material
Copper
Tripp Lite 7-Port Industrial-Grade USB 2.0 Hub - 15 kV ESD Immunity, Metal Housing
Connector End 1 Type
USB B (Female)
Color
Black
Material
Metal
Color
White
Color
Yellow
Eclipse Tools 300-063 Ratcheted Modular Plug Crimper, For Use W/6 & 8 Position Plugs, Gray/Blue
Color
Gray/Blue
Tripp Lite Cat5e RJ45 Modular In-Line Connectors for Stranded Cat5e Cable, 50-Pack, TAA
Connector End 1 Type
RJ45 (MALE)
Color
Clear
Material
Metal, PVC
Vertical Cable, 015-033GY-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Gray - 10 Pack
Color
Gray
Color
Orange
Connector End 1 Type
HD15 FEMALE
Color
Black
Material
Copper
Vertical Cable, 015-29BL-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Blue - 10 Pack
Color
Blue
Connector End 1 Type
DVI-D SINGLE LINK (MALE)
Color
Black
Material
Plastic
Vertical Cable, 015-035OR-10, RJ45 PVC Slip On Boots For Cat 5E & Cat 6 - Orange - 10 Pack
Color
Orange
Color
Black
Color
Clear
Connector End 1 Type
RJ45 (FEMALE)
Color
Silver
Material
Metal
Color
Yellow
Color
Yellow
Tripp Lite USB 3.0 SuperSpeed to Gigabit Ethernet NIC Network Adapter with 3-Port USB 3.0 Hub
Connector End 1 Type
USB 3.0 A (Male)
Color
Silver
Material
PVC
Color
Orange
Vertical Cable, 059-484/CMX, Cat 5E UV Jacket For Outdoor Use (CMX) Black Pull Box
Color
Black