Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 300-064 Ratcheted Crimper For AMP 4 6 8 & 10 Pin Plugs  Gray/Blue
See all 94 items in product family

Eclipse Tools 300-064 Ratcheted Crimper For AMP 4 6 8 & 10 Pin Plugs Gray/Blue

Item #: WBB1900731

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Customer Review
Product Q&A
Eclipse Tools 300-064 Ratcheted Crimper For AMP 4,6,8 & 10 Pin Plugs, For Use W/4, 6, 8 & 10 Pin Plugs, Gray/Blue

Ratcheted Crimper for AMP 4,6,8 & 10 Pin Plugs. The professional modular crimping tools work for solid and stranded wires and have built-in cutting function on the rear and stripping function on the front. The smooth ratcheting mechanism will ensure positive connections each time and keep the metal frame and its built-in dies rigid and durable.

Features:
  • For cutting modular plugs in parallel action
  • Cuts, strips, and crimps modular plugs without changing modular (DIE) set
  • Smooth ratcheting mechanism ensures positive connections
  • Integrated with round cable stripper for stripping round wires effectively in one operation
  • Middle carbon steel frame, hardened & black oxide finish
  • Lightweight, durable and compact
  • Additional locker for storage after work
  • Strips round cables

Product Specifications

    • COLORGray/Blue
    • MANUFACTURER PART NUMBER300-064
    • ITEM DESCRIPTIONRatcheted Crimper For AMP 4,6,8 & 10 Pin Plugs
    • FOR USE WITH4, 6, 8 & 10 Pin Plugs
    • TYPERatcheted
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!