Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 702-022 Modular Plug 8P8C - Round Cable, Solid Wire, Clear, 50 uin Gold, 50/Pk
See all 94 items in product family

Eclipse Tools 702-022 Modular Plug 8P8C - Round Cable, Solid Wire, Clear, 50 uin Gold, 50/Pk

Item #: WBB1900665

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.25
Product Information
Customer Review
Product Q&A
Eclipse Tools 702-022 Modular Plug 8P8C - Round Cable, Solid Wire, Clear, 50 uin Gold, 50/Pk

Solid,8P8C,Round Cable,..50 uin Gold,50/Pack.

Product Specifications

    • COLORClear
    • MANUFACTURER PART NUMBER702-022
    • ITEM DESCRIPTIONModular Plug 8P8C - Round Cable
    • CONNECTOR FINISH50 uin Gold
    • TYPE8P8C
    • PACKAGE QUANTITY50/Pk
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed