Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 764-RA03 Modular Plug 6P4C - Round Cable, Clear, Gold
See all 94 items in product family

Eclipse Tools 764-RA03 Modular Plug 6P4C - Round Cable, Clear, Gold

Item #: WBB1900694

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Eclipse Tools 764-RA03 Modular Plug 6P4C - Round Cable, Clear, Gold

6P4C - Round Cable - Stranded Wire 6P4C - Round Cable - Stranded Wire - 1000 pcs per bag.

Product Specifications

    • COLORClear
    • MANUFACTURER PART NUMBER764-RA03
    • ITEM DESCRIPTIONModular Plug 6P4C - Round Cable
    • CONNECTOR FINISHGold
    • TYPE6P4C
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!