Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 788-FX50 Modular Plug 8P8C - Flat Cable, Solid Wire, Clear, 50 uin Gold, 1000 pcs/bag
See all 95 items in product family

Eclipse Tools 788-FX50 Modular Plug 8P8C - Flat Cable, Solid Wire, Clear, 50 uin Gold, 1000 pcs/bag

Item #: WBB1900697

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 276.95
Product Information
Customer Review
Product Q&A
Eclipse Tools 788-FX50 Modular Plug 8P8C - Flat Cable, Solid Wire, Clear, 50 uin Gold, 1000 pcs/bag

8P8C - Flat Cable - Solid Wire - 50uin 1000 pcs per bag.

Product Specifications

    • COLORClear
    • MANUFACTURER PART NUMBER788-FX50
    • ITEM DESCRIPTIONModular Plug 8P8C - Flat Cable
    • CONNECTOR FINISH50 uin Gold
    • TYPE8P8C
    • PACKAGE QUANTITY1000 pcs/bag
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!