Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 788-RA03 Modular Plug 8P8C - Round Cable, Clear, Gold Flash
See all 94 items in product family

Eclipse Tools 788-RA03 Modular Plug 8P8C - Round Cable, Clear, Gold Flash

Item #: WBB1900649

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Eclipse Tools 788-RA03 Modular Plug 8P8C - Round Cable, Clear, Gold Flash

8P8C - Round Cable - Stranded Wire - Gold Flash 1000 ps per bag.

Product Specifications

    • COLORClear
    • MANUFACTURER PART NUMBER788-RA03
    • ITEM DESCRIPTIONModular Plug 8P8C - Round Cable
    • CONNECTOR FINISHGold Flash
    • TYPE8P8C
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed