Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 902-086 Modular Plug Crimper W/Stripper, For Use W/4, 6 & 8 Position Plugs, Black/Blue
See all 94 items in product family

Eclipse Tools 902-086 Modular Plug Crimper W/Stripper, For Use W/4, 6 & 8 Position Plugs, Black/Blue

Item #: WBB1900698

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.25
Product Information
Customer Review
Product Q&A
Eclipse Tools 902-086 Modular Plug Crimper W/Stripper, For Use W/4, 6 & 8 Position Plugs, Black/Blue

Features:
  • Strips and cuts 4 pair UTP and up to 8 wire flat satin cable
  • Crimp 4 pin, 6 pin and 8 pin plugs
  • Material: ABS + carbon steel

Product Specifications

    • COLORBlack/Blue
    • MANUFACTURER PART NUMBER902-086
    • ITEM DESCRIPTIONModular Plug Crimper W/Stripper
    • FOR USE WITH4, 6 & 8 Position Plugs
    • TYPEModular Plug
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!