Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools CP-3145A 110 Punchdown Tool, Black/Blue
See all 94 items in product family

Eclipse Tools CP-3145A 110 Punchdown Tool, Black/Blue

Item #: WBB1900644

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.40
Product Information
Customer Review
Product Q&A
Eclipse Tools CP-3145A 110 Punchdown Tool, Black/Blue

Features:
  • ABS grip handle and light weight design provides user comfort
  • Rotatable blade holder for easy selection of proper blade type end
  • Perfect for small jobs and the do-it-yourself installer

Product Specifications

    • COLORBlack/Blue
    • MANUFACTURER PART NUMBERCP-3145A
    • ITEM DESCRIPTION110 Punchdown Tool
    • TYPEPunchdown Tool
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!