Take 15% off your entire order!

Offer applied at checkout

+

Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch

Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch

Item #: WBB1636835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.99 up to 24% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch

The Desktop 5-port Gigabit Ethernet Switch is a high performance, low cost, and easy to use switch. Easily upgrade to improve your old network to Gigabit speeds (1000Mbps). Increase the speed of your computers, mobile devices and entertainment networked device. Power users can now move large, bandwidth-intensive files faster.

Features:
  • Includes five Ethernet ports for connecting network devices like computers, Blu-ray players, televisions, and gaming systems
  • Provides the fastest connections for reliable IP based HD Audio & Video, online gaming and web browsing
  • Increase the speed of your network to Gigabit speeds (1000Mbps)
  • Speeds 10x faster than Fast Ethernet (10/100Mbps)
  • Plug and play - no installation or setup required

Product Specifications

  • BRANDLegrand®
  • MANUFACTURERS PART NUMBERDA1015-V1
  • WIDTH INCHES10-3/8
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES2-3/4
  • DESCRIPTIONDesktop 5-Port Gigabit Ethernet Switch
  • COLOR FINISHBlack/White
  • CONSTRUCTIONPlastic
  • WEIGHT LBS1
  • TYPEEthernet Switch
  • POWER SOURCEDC Power Adapter
  • NUMBER OF PORTS5
  • CONNECTION TYPE 1(5) Gigabit Ethernet Ports
  • CONNECTION TYPE 2--
  • OPERATING TEMPERATURE0° - 40°C
  • ASSEMBLYAssembled
  • APPROVALS OR CERTIFICATIONSFCC Approval
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch

Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch

Item #: WBB1636835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch
    Legrand® DA1015-V1 Desktop 5-Port Gigabit Ethernet Switch
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant