Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® DA1054 4-Port Gigabit Router/Switch

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Legrand® DA1054 4-Port Gigabit Router/Switch

Item #: WBB1636865

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $253.00 Save up to 37%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
Legrand® DA1054 4-Port Gigabit Router/Switch

This versatile triple-speed Ethernet interface can operate as either a 4-port Gigabit Broadband Router or a 5-port Gigabit Switch, selectable with the flip of a switch. In Router mode, it's capable of up-linking with virtually any ADSL or Cable modem, with support for Static IP, Dynamic IP, PPPoE, PPTP, and L2TP protocols and features a robust SPI/DoS firewall to protect users from Internet attacks. The DA1054 can easily be put into Switch mode for use with gigabit Ethernet devices like IR set-top boxes or workstations. With a simple cycling of power the WAN port becomes a fifth switch port.

Product Specifications

    • DEPTH INCHES4.8
    • WATTS6W
    • HUMIDITY5 Percent~90 Percent, non-condensing
    • NUMBER OF PORTS4
    • HEIGHT INCHES0.87
    • OPERATING TEMPERATURE0~50° C
    • VOLTS DC12V DC
    • APPROVALSFCC Standard
    • BRANDLegrand®
    • AMPS1A
    • COLOR FINISHPlatinum Grey
    • MOUNTING LOCATIONEnclosure
    • DESCRIPTIONGigabit Router/Switch
    • CABLE TYPECAT 5e / 6
    • WIDTH INCHES4.25
    • MANUFACTURER PART NUMBERDA1054
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • BRACKET REQUIREDMounting Plate Included
    • TYPENetwork Router
    • POWER REQUIREMENTS12VDC @ 1A
    • MATERIALABS
    • CONNECTION TYPERJ45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!