Take 15% off your entire order!

Offer applied at checkout

Legrand® AC1014 12-Port Cat 5e Network Interface Module

Legrand® AC1014 12-Port Cat 5e Network Interface Module

Item #: WBB1637121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$95.00 up to 11% OFF

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® AC1014 12-Port Cat 5e Network Interface Module

Easily switch an outlet from Voice to Data or from Data to Voice with this Cat 5e Network Interface Module.

Product Specifications

  • HEIGHT INCHES6
  • DEPTH INCHES2.1
  • WIDTH INCHES5.9
  • CONNECTION TYPE 2--
  • SHAPERectangular
  • CONNECTION TYPE 1--
  • FINISHPowder Coat
  • NUMBER OF PORTS12
  • COLORPlatinum Grey
  • DESCRIPTIONAC1014 12-Port Cat 5e Network Interface Module
  • MATERIAL18 Gauge Cold Rolled Steel
  • MANUFACTURERS PART NUMBERAC1014
  • MOUNTING LOCATIONEnclosure
  • CONNECTION TYPERJ45 and IDC Punchdown Block
  • TYPENetwork Interface
  • INPUT PLUG TYPERJ45 Male
  • OUTPUT CATEGORYCAT5E
  • BRANDLegrand®
  • RECEPTACLE TYPERJ45 Female
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® EN1450 14" Enclosure with Hinged Door

Item #: B1637009

Not Yet Rated

Usually ships in 5 to 8 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® AC1014 12-Port Cat 5e Network Interface Module

Legrand® AC1014 12-Port Cat 5e Network Interface Module

Item #: WBB1637121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant