Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47605-F28 Structured Media Center, Series 280 Flush-Mount Cover, White - Min Qty 5
See all 144 items in product family

Leviton 47605-F28 Structured Media Center, Series 280 Flush-Mount Cover, White - Min Qty 5

Item #: WBB492202

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($174.75)

Price: $34.95
Product Information
Customer Review
Product Q&A
Leviton 47605-F28 Structured Media Center, Series 280 Flush-Mount Cover, White

Structured Media Center, Series 280 Flush-mount Cover
  • Positive stops on housing side walls prevent enclosure from falling through studs during installation.
  • Mounting guides on cover align screw-holes and reduce the chances of dropping during attachment.
  • Powder-coated white cover features a 3/4 Inch overlap to hide irregular drywall cuts.

Product Specifications

    • ACA LISTEDYes
    • SERIES280
    • GAUGE OF STEEL18
    • WIDTH15.62 Inch
    • HEIGHT29.25 Inch
    • BRANDLeviton®
    • ITEMS INCLUDEDFlush Mount Cover
    • PAINT FINISHPowder-Coated
    • UL LISTEDFire and Burglary
    • DESCRIPTION47605-F28 Structured Media Center, Series 280 Flush-Mount Cover, White
    • ENCLOSURE MATERIALSteel
    • WARRANTY2 Year Limited Plus
    • COLORWhite
    • MANUFACTURER PART NUMBER47605-F28
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSACA/CULUS/UL/TIA/EIA/FCC
    • CONNECTION TYPE 2--
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • CULUS LISTEDYes
    • TYPEEnclosure Accessories
    • TIA/EIA568-A 570-A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed