Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47605-PSA Universal Power Supply, White
See all 144 items in product family

Leviton 47605-PSA Universal Power Supply, White

Item #: WBB492232

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 227.95
Product Information
Customer Review
Product Q&A
Leviton 47605-PSA Universal Power Supply, White

The Universal Power Supply easily drops into knockouts located in the bottom panel of Leviton's Series 280 and 420 Structured Media™ enclosures, providing a 12 VDC power source for up to 9 devices. The power supply will operate with any incoming AC voltage in the range of 100V to 240V.

Product Specifications

    • INPUT VOLTAGE100-240
    • BRANDLeviton®
    • ITEMS INCLUDED9 48 Inch Connector cables
    • OUTPUT VOLTAGE12Vdc/100-240 Vac
    • OUTPUT POWER40 Watts/3.3 Amps
    • PAINT FINISHPowder-Coated
    • DESCRIPTION47605-PSA Universal Power Supply, White
    • WARRANTY2 Year Limited
    • COLORWhite
    • MANUFACTURER PART NUMBER47605-PSA
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSCULUS/ UL/EN /NOM/ACA
    • CONNECTION TYPE 2--
    • FOR USE WITHLeviton 280 or 420 Structured Media™ enclosure
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TYPEFull Size Pre-Configured Cabling Panel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed