Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47606-Bnp Basic Home Networking Plus Panel, White - Min Qty 2
See all 147 items in product family

Leviton 47606-Bnp Basic Home Networking Plus Panel, White - Min Qty 2

Item #: WBB492315

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($229.90)

Price: $114.95
Product Information
Customer Review
Product Q&A
Leviton 47606-BNP Basic Home Networking Plus Panel, White

Leviton's Basic Home Networking Plus Panel combines a Telephone Patching Expansion Board, Category 5e Voice & Data Board and a 6- way 2 GHz Video Splitter in a dedicated plastic bracket for essential telephone, video distribution and home networking. Handles up to four telephone lines through to seven connections. Suitable for phone, fax or modem. The panel also features six connections for voice or data.

Product Specifications

    • VIDEO SPLITTER FREQUENCY2 GHz
    • CAT 5E VOICE DATA MODULESix Category 5e ports and six 110-IDC Conn.
    • WIDTH13.3"
    • HEIGHT6.16"
    • BRANDLeviton
    • BRACKET MATERIALABS Plastic
    • PAINT FINISHPowder-Coated
    • DESCRIPTIONTelephone/Data/Video
    • WARRANTY2 Year Limited
    • COLORWhite
    • VIDEO SPLITTER1 F-Type Female Input, 6 F-Type Female Output
    • MANUFACTURER PART NUMBER47606-BNP
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSCULUS/FCC/TIA/EIA
    • CONNECTION TYPE 2--
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • DEPTH2.28"
    • TYPETelephone/Data/Video
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed