Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47616-Dsb Dsl Filter Module, White - Min Qty 3
See all 144 items in product family

Leviton 47616-Dsb Dsl Filter Module, White - Min Qty 3

Item #: WBB492136

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($158.85)

Price: $52.95
Product Information
Customer Review
Product Q&A
Leviton 47616-DSB DSL Filter Module, White

The DSL Filter Board, designed to fit into any Leviton Structured Media™ enclosure, separates the DSL portion of an incoming telephone signal prior to distribution throughout the home, eliminating the need for a micro-filter system at each wallplate. Available as an expansion for Leviton's Pre-Configured Structured Cabling Panels, or as a stand-alone module on an ABS plastic bracket.

Product Specifications

    • 1X6 4-LINE BRIDGED TELEPHONEABS Plastic
    • WIDTH2.132"
    • HEIGHT6.568"
    • 1X4 6-LINE BRIDGED TELEPHONEPrinted Circuit Board
    • BRANDLeviton
    • DESCRIPTION47616-Dsb Dsl Filter Module, White - Min Qty 3
    • WARRANTY2 Year Limited
    • MANUFACTURER PART NUMBER47616-DSB
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSUL
    • CONNECTION TYPE 2--
    • FOR USE WITHStructured Media™ enclosure
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • DEPTH2.185"
    • TYPEDSL Filter Board
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!