Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47689-B 10-110 Connector On Plastic Bracket - Min Qty 3
See all 144 items in product family

Leviton 47689-B 10-110 Connector On Plastic Bracket - Min Qty 3

Item #: WBB492145

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($101.85)

Price: $33.95
Product Information
Customer Review
Product Q&A
Leviton 47689-B 10-110 Connector on Plastic Bracket

10-110 Connector on a plastic bracket. Includes 110 punch down tool.

Product Specifications

    • WIDTH1.750"
    • HEIGHT5.750"
    • BRANDLeviton®
    • BRACKET MATERIALABS Plastic
    • DESCRIPTION47689-B 10-110 Connector On Plastic Bracket - Min Qty 3
    • WARRANTY2 Year Limited
    • COLORWhite
    • MANUFACTURER PART NUMBER47689-B
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSUL
    • CONNECTION TYPE 2--
    • FOR USE WITHStructured Media™ enclosure
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • DEPTH.685"
    • TYPE1x9 Bridged Telephone Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed