Take 15% off your entire order!

Offer applied at checkout

Legrand® WP3501-WH Surface Mount Box, 1-Port, White - Pkg Qty 10

Legrand® WP3501-WH Surface Mount Box, 1-Port, White - Pkg Qty 10

Item #: WBB1636684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.97 ea.

Price: $19.70 / Pkg of 10

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® WP3501-WH Surface Mount Box, 1-Port, White

Provide any room with phone or data with this surface mount 1-port box.

Product Specifications

  • HEIGHT INCHES2.52
  • DEPTH INCHES1.2
  • WIDTH INCHES1.8
  • CONNECTION TYPE 2--
  • CONNECTION TYPE 1--
  • COLORWhite
  • DESCRIPTIONSurface Mount Box, 1-Port,
  • MATERIALHigh Impact Plastic
  • MANUFACTURERS PART NUMBERWP3501-WH
  • MOUNTING LOCATIONWall
  • TYPESurface Mount Box
  • NUMBER OF RECEPTACLES1
  • RECEPTACLE TYPEKeystone Cutout
  • BRANDLegrand®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® WP3502-LA Surface Mount Box, 2-Port, Light Almond (M10) - Pkg Qty 10

Item #: B1637019

Not Yet Rated

Usually ships in 5 to 8 days

$29.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® WP3501-WH Surface Mount Box, 1-Port, White - Pkg Qty 10

Legrand® WP3501-WH Surface Mount Box, 1-Port, White - Pkg Qty 10

Item #: WBB1636684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant