Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite 100ft DVI High Definition Dual Link Digital TMDS Monitor Cable

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

Tripp Lite 100ft DVI High Definition Dual Link Digital TMDS Monitor Cable

Item #: WBB1725485

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $386.21 Save up to 60%
Price: $ 154.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tripp Lite 100ft DVI High Definition Dual Link Digital TMDS Monitor Cable

Tripp Lite's 100 ft, High Definition DVI Dual Link TMDS cable delivers the high performance and high bandwidth needed for today's digital video displays. 24AWG wire and gold-plated contacts ensure excellent conductivity, while double shielding (foil and braid) provides maximum EMI/RFI protection. Use in conjunction with DVI video cards that are specified as Dual Link. Both DVI connectors are molded, have integral strain relief for long life reliability, and ferrite collars to drain off extraneous electrical interference. In most applications, a signal booster (B120-000) will need to be used with this cable to ensure a signal strong enough for your display.

Product Specifications

    • CABLE LENGTH FT100
    • DESCRIPTION100ft DVI High Definition Dual Link Digital TMDS Monitor Cable
    • WARRANTYLifetime
    • COLORBlack
    • MANUFACTURER PART NUMBERP560-100-HD
    • CONNECTION TYPE 1DVI-D DUAL LINK MALE
    • CONNECTION TYPE 2DVI-D DUAL LINK MALE
    • SHIELDEDYes
    • TYPEDVI
    • BANDWIDTH/SHIELDING18Gbps
    • MATERIALCopper
    • BRANDTripp Lite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!