Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® AC2M07-BK 6m (24.6 Ft) High-Speed HDMI Cable with Ethernet

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Legrand® AC2M07-BK 6m (24.6 Ft) High-Speed HDMI Cable with Ethernet

Item #: WBB1637006

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 32.95
Product Information
Customer Review
Product Q&A
Legrand® AC2M07-BK 6m (24.6 Ft) High-Speed HDMI Cable with Ethernet

These high-performance, pro-grade HDMI cables deliver uncompressed high definition audio and video, as well as Ethernet connectivity. Offered in a variety of lengths to suit any application.

.

Product Specifications

    • CABLE LENGTH FT24.6
    • HUMIDITYMax 93 Percent non-condensing
    • PERFORMANCE RATING4K x 2K resolution supported
    • JACKET COLORBlack
    • BRANDLegrand®
    • DESCRIPTIONAC2M07-BK 6m (24.6 Ft) High-Speed HDMI Cable with Ethernet
    • CABLE TYPECL3 rated for in wall installations
    • COLORBlack
    • MANUFACTURER PART NUMBERAC2M07-BK
    • CONNECTION TYPE 1HDMI
    • CONNECTION TYPE 2--
    • CONNECTOR FINISH24K Gold Plated
    • TYPEHDMI w/Ethernet
    • GAUGE26AWG
    • MATERIAL99.99 Percent Oxygen Free Copper Conductors
    • CONNECTION TYPEHDMI Male

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!