Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton C0250-W In-Line Phone Cord Coupler, White

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Leviton C0250-W In-Line Phone Cord Coupler, White

Item #: WBB492152

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 85 ($42.50)

Price: $0.50
Product Information
Customer Review
Product Q&A
Leviton C0250-W In-Line Phone Cord Coupler, White

Connects two line cords together to increase length of overall cable connection.

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONC0250-W In-Line Phone Cord Coupler, White
    • MANUFACTURER PART NUMBERC0250-W
    • CONNECTION TYPE 1--
    • STYLEIn-Line
    • CONNECTION TYPE 2--
    • FOR USE WITHModular Phone Cords
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TYPE4 Conductor
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!