Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton C2680-I Surface-Mount Duplex Phone Jack, Ivory

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Leviton C2680-I Surface-Mount Duplex Phone Jack, Ivory

Item #: WBB492131

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 40 ($69.60)

Price: $1.74
Product Information
Customer Review
Product Q&A
Leviton C2680-I Surface-Mount Duplex Phone Jack, Ivory

Phone cord plugs into side of jack. Jack has two outlets. Six color-coded screw-down connections for each jack. Can operate as two separate jacks or when cross-wired both jacks will carry same phone lines (1 and 2).

Product Specifications

    • COLOR FINISHIvory
    • MOUNTING LOCATIONSurface
    • SERIESDuplex
    • DESCRIPTIONC2680-I Surface-Mount Duplex Phone Jack, Ivory
    • MANUFACTURER PART NUMBERC2680-I
    • STYLE6-Position
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TYPE6 Conductor
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!