discount codeFree shipping over 300

Applied at checkout

+

Bracketron PwrRev - Micro Cable - 3.28 ft.

Bracketron PwrRev - Micro Cable - 3.28 ft.

Item #: WBB2219805

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.99 up to 21% OFF

Price: $10.25

Quantity

Popular item in this category

BT Saphire PwrMate 3.28 ft. Charge & Sync Cable with Micro-USB Connector

Usually ships in 5 to 8 days

Not Yet Rated

$8.20

Customers Also Viewed

Bracketron PwrRev - Micro Cable - 3.28 ft.

Features:

  • Stylish, metallic grey nylon braiding that resists kinking
  • Durable aluminum shell housing protects cable heads
  • Length: 1 meter


Product Specifications

  • HEIGHT INCHES4
  • DEPTH INCHES1-1/4
  • WIDTH INCHES4
  • CONNECTION TYPE 2Micro USB
  • CONNECTION TYPE 1USB
  • WEIGHT LBS.0.16
  • CABLE LENGTH FT3.28
  • DESCRIPTIONMicro-USB Cable
  • MANUFACTURER PART NUMBERBT4-828-2
  • ASSEMBLYAssembled
  • TYPEMicro USB
  • COLOR FINISHBlack
  • BRANDBracketron
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bracketron PwrRev - Micro Cable - 3.28 ft.

Bracketron PwrRev - Micro Cable - 3.28 ft.

Item #: WBB2219805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bracketron PwrRev - Micro Cable - 3.28 ft.

    Be the first to know about our special deals and events!

    Top