Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legrand® SMTE14I Surface mount modular RJ11 Telephone Jack - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Legrand® SMTE14I Surface mount modular RJ11 Telephone Jack - Pkg Qty 10

Item #: WBB1636640

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.90 Save up to 8%
$8.30 each

Sold in packages of 10

Price: $83.00
Product Information
Customer Review
Product Q&A
Legrand® SMTE14I Surface mount modular RJ11 Telephone Jack

Four conductor Surface mount modular RJ11 Telephone Jack. Ivory.

Product Specifications

    • COLOR FINISHIvory
    • NUMBER OF PORTS1
    • DESCRIPTIONSurface mount modular RJ11 Telephone Jack
    • MANUFACTURER PART NUMBERSMTE14I
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • TYPEPhone Jack
    • APPROVALSUL Standard
    • BRANDLegrand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!