Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen 21020 AA Super Heavy Duty Battery  - Pkg Qty 40

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Power By GoGreen 21020 AA Super Heavy Duty Battery - Pkg Qty 40

Item #: WBB1122487

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.29 each

Sold in packages of 40

Price: $11.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PerfPower GoGreen AA Super Heavy Duty Battery (40 Pack)

PerfPower AA batteries are 100% Lead, Mercury, and Cadmium Free. The performance meets & exceeds major brands. Priced per battery, sold in packs of 40 batteries.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPerfPower
    • DESCRIPTIONBattery
    • VOLTAGE1.5
    • BATTERY CHEMISTRYCarbon Zinc
    • PACKAGE QUANTITY40
    • TYPEDisposable Battery
    • MANUFACTURERS PART NUMBER21020
    • BATTERY SIZEAA
    • SERIESGo Green™

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

do the job

Your review: used to power our yard radios, on a 16 ours shift using 3 batteries on the time you can get a 2 1/2 days using talkabout motorola radios

Pros: Good price compare to other brands

Cons: wish they last longer

Is this review helpful?

Great for the price

Your review: The packaging is a little difficult to work with, but the low price make this product a winner.

Pros: price

Cons: packaging

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!