Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duracell® QU1604BKD 9V Quantum Alkaline Batteries - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Duracell® QU1604BKD 9V Quantum Alkaline Batteries - Pkg Qty 12

Item #: WBB1900209

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$4.49 each

Sold in packages of 12

Price: $53.88

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Duracell® QU1604BKD Quantum Alkaline 9V Batteries - Pkg Qty 12

Duracell Quantum 9 Volt Batteries with Duralock Power Preserve Technology - Duracell® Quantuma revolutionary advancement in battery technology. It's the only battery with Hi-Density Core™ Technology for unbeatable long-lasting power and Powercheck™ for instantly checking your power level at any time. Duralock Power Preserve™ Technology is guaranteed for 10 years in storage. Quantum batteries are ideal for use in many battery-powered devices, including portable electronics, wireless mice, testing equipment, remote controls, flashlights, calculators, clocks, radios, keyboards and more.

Features:
  • Hi-Density Core™ Technology.
  • Powercheck™ allows you to see remaining power at the press of a button.
  • Duralock Power Preserve™ Technology.
  • Ideal for use in many battery-powered devices.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDuracell®
    • VOLTAGE9
    • PACKAGE QUANTITY12
    • MANUFACTURERS PART NUMBERQU1604BKD
    • BATTERY SIZE9V
    • SERIESQuantum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Perfect

Your review: Great Price and fast delivery.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!