Alarm System Batteries
Availability
Amperage
Brand
Length
Voltage
Width
Height
Type
Price
Related Products
Features: AJC® Brand replacement compatible with a Fire Lite BAT-12260 Alarm Battery Voltage: 12 (12 Volts) Capacity: 26Ah Terminals: NB Chemistry: Sealed Lead Acid (AGM) AJC® Brand Replacement Batteries Length: 6.9 inches Width: 6.51 inches Height: 5 inches IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. Disclaimer: Our products are not affiliated with or ...
Features: AJC® Brand replacement compatible with a Emergi-Lite 2VM Alarm Battery Voltage: 6 (6 Volts) Capacity: 4.5Ah Terminals: F1 Chemistry: Sealed Lead Acid (AGM) AJC® Brand Replacement Batteries Length: 2.8 inches Width: 1.91 inches Height: 4 inches IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. Disclaimer: Our products are not affiliated with or authorized ...
Features: AJC® Brand replacement compatible with a Ultra Tech IM-1270 Alarm Battery Voltage: 12 (12 Volts) Capacity: 7Ah Terminals: F1 Chemistry: Sealed Lead Acid (AGM) AJC® Brand Replacement Batteries Length: 5.9 inches Width: 2.61 inches Height: 3.7 inches IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. Disclaimer: Our products are not affiliated with or ...
Features: AJC® Brand replacement compatible with a Acme RB12V4 Alarm Battery Voltage: 12 (12 Volts) Capacity: 4.5Ah Terminals: F1 Chemistry: Sealed Lead Acid (AGM) AJC® Brand Replacement Batteries Length: 3.5 inches Width: 2.81 inches Height: 3.9 inches IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. Disclaimer: Our products are not affiliated with or authorized ...
Features: AJC® Brand replacement compatible with a ADT Vista 20P Alarm Battery Voltage: 12 (12 Volts) Capacity: 7Ah Terminals: F1 Chemistry: Sealed Lead Acid (AGM) AJC® Brand Replacement Batteries Length: 5.9 inches Width: 2.61 inches Height: 3.7 inches IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only. NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. Disclaimer: Our products are not affiliated with or authorized ...