Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IDEM 111017 SPR Magnetic Non Contact Switch, 2M, 1NC - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

IDEM 111017 SPR Magnetic Non Contact Switch, 2M, 1NC - Pkg Qty 2

Item #: WBB1513734

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$73.74 each

Sold in packages of 2

Price: $147.48
Product Information
Customer Review
Product Q&A
IDEM 111017 SPR Magnetic Non Contact Switch, 2M, 1NC

All IDEM Magnetic Non Contact Safety Switches are designed to conForm to EN60947-5-3 and can be used as directed by ISO12100, ISO14121 and EN60204-1. They have magnetic sensing which provides a wide (>12mm) sensing distance and provides high tolerance to misalignment after sensing. They can operate from 4 directions even in extreme environments of temperature and moisture. They have volt free high power switching capability (either 1A or 2A ac/dc) and can be used independently to switch low risk applications, or connect to a Safety Relay to provide higher safety levels. IDEM Magnetic Non Contact Safety Switches are designed to interlock hinged, sliding or removable guard doors. They are specifically advantageous when: (a) Poor guard alignment exists and a wide tolerance to misalignment is a requirement. (b) High levels of hygiene is a requirement, e.g. high pressure chemical or water hosing in the food industry environment. (c) Environments where high switching capacity is a requirement. When used in combination with Dual Channel Safety Relays they can be used to provide up to PLe/Category 4 to ISO13849-1. Magnetic High Power Switching up to 230Vac 2A. Choice of miniature, compact, wide or barrel type housings. Dual channel safety output 2NC (1NO auxiliary optional). Choice of Plastic or Stainless Steel 316 (Food Industry compatible). Wide switching distance up to 12mm. High temperature stability up to 80C (plastic) or 105C (stainless steel). High tolerance to guard misalignment. Resistance to many organic and inorganic chemicals. Enclosure protection to IP67 or IP69K. Resistant to high temperature hosing and detergent washdown. ConFormance to EN60947-5-3 PDF-S. Volt free contacts - up to 230Vac 2A and 24Vdc 2A (internally fused). Universal 22mm fixing centres.

Documents are in PDF format

Product Specifications

    • BRANDIDEM
    • MANUFACTURER PART NUMBER111017
    • WEIGHT1
    • CABLE LENGTH2M
    • CIRCUITS1NC
    • LENGTH INCHES8
    • DESCRIPTIONMagnetic Non Contact Switch
    • WEIGHT LBS1
    • COLORRed
    • HEIGHT INCHES3
    • WIDTH INCHES4
    • TYPESPR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed