Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse Tools 902-456-10, 12-10 AWG, #8 Stud Size, Yellow, 10/Pk

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Eclipse Tools 902-456-10, 12-10 AWG, #8 Stud Size, Yellow, 10/Pk

Item #: WBB1890993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.69 Save up to 7%
Price: $ 1.57
Product Information
Customer Review
Product Q&A
Eclipse Tools 902-456-10, 12-10 AWG, #8 Stud Size, Yellow, 10/Pk

Spade Terminal, 12-10 AWG.

Product Specifications

    • DESCRIPTIONSpade Terminal
    • MANUFACTURERS PART NUMBER902-456-10
    • STUD SIZE#8
    • COLORYellow
    • WIRE RANGE12 - 10 AWG
    • INSULATION TYPEInsulated PVC
    • PACKAGE QUANTITY10
    • BRANDEclipse Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!