Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 5658-051C Clear Double Wall Heat Shrink, 3/16" Expanded Diameter
See all 262 items in product family

Quick Cable 5658-051C Clear Double Wall Heat Shrink, 3/16" Expanded Diameter

Item #: WBB1147362

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($54.75)

List Price: $21.47 Save up to 15%
Price: $18.25
Product Information
Customer Review
Product Q&A
Quick Cable 5658-051C Clear Double Wall Heat Shrink, 3/16" Expanded Diameter

Features:
  • MAX Copper Lugs Straight Tin Plated
  • Seamless 100% copper tube construction
  • Can be crimped or soldered
  • Ideal for general wiring as well as starter or ground connections

Product Specifications

    • DESCRIPTIONClear Double Wall Heat Shrink
    • MANUFACTURERS PART NUMBER5658-051C
    • COLORClear
    • EXPANDED DIA.3/16"
    • SHRUNK DIA.1/16"
    • USE WITH20 - 12 GA
    • PACKAGE QUANTITY50 PCS/Bag
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!