Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 5704-050R Red Straight Clamp Terminal Protectors, 4 & 6 Gauge, 50 Pcs
See all 312 items in product family

Quick Cable 5704-050R Red Straight Clamp Terminal Protectors, 4 & 6 Gauge, 50 Pcs

Item #: WBB1148344

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $54.19 Save up to 17%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Quick Cable 5704-050R Red Straight Clamp Terminal Protectors, 4 & 6 Gauge, 50 Pcs

Features:
  • Booster Clamps Alligator
  • Copper 200 amp clamps
  • Sold in pairs

Product Specifications

    • DESCRIPTIONTerminal Protectors
    • MANUFACTURERS PART NUMBER5704-050R
    • COLORRed
    • FITS GAUGE6 & 4
    • TYPEStraight Clamp
    • GAUGE4 & 6 Gauge
    • PACKAGE QUANTITY50 PCS/Bag
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed