Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 140205, Screw Sleeve, Use For Terminal Block, K/U Series, KUT 6
See all 56 items in product family

Advance Controls 140205, Screw Sleeve, Use For Terminal Block, K/U Series, KUT 6

Item #: WBB713568

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.42
Product Information
Customer Review
Product Q&A
Screw Sleeve, Use For Terminal Block, K/U Series, KUT 6

ACI K-Series DIN Rail Terminal Blocks and accessories feature the latest modular design for compact, touch safe Wire management.

Product Specifications

    • SERIESK/U
    • USE WITH TERMINAL BLOCK TYPEKUT 6
    • STYLEScrew Sleeve
    • TYPESSP6
    • JUMPER BAR TYPE--
    • NUMBER OF POLES--
    • PKG QTY50
    • ACCESSORYY
    • MANUFACTURERS PART NUMBER140205
    • PKG WT LBS.0.2
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!