Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penn-Union BBLU2S, Copper Compress. Lug, Long Barrel 1 Hole, 2 AWG, 5/16" Stud, Brown - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Penn-Union BBLU2S, Copper Compress. Lug, Long Barrel 1 Hole, 2 AWG, 5/16" Stud, Brown - Pkg Qty 25

Item #: WBB2078247

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.62 each

Sold in packages of 25

Price: $65.50
Product Information
Customer Review
Product Q&A
Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Closed transition protects end of cable from environmental conditions. Two hole mounting pad assures maximum secureness. Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV. Connectors including 45° and 90° angles are UL Listed and CSA Certified. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, Greenlee and Versa-Crimp® style tooling.

Product Specifications

    • LENGTH INCHES2.25
    • WIDTH INCHES0.59
    • DESCRIPTIONCopper Compression Lug, Long Barrel
    • MANUFACTURERS PART NUMBERBBLU2S
    • TYPEOne Hole
    • WEIGHT LBS0.043
    • TERMINAL SERIESBBLU
    • TERMINAL STYLELong Barrel
    • WIRE SIZE2 AWG
    • CERTIFICATIONSUL Listed, CSA Certified
    • VOLTAGE RATING35KV
    • STUD SIZE5/16"
    • APPLICATIONCommerical, Industrial, Residential, OEM
    • PACKAGE QUANTITY25
    • BRANDPenn-Union
    • ORIGINMADE IN USA
    • COLORBrown
    • MATERIALTin Plated Copper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed