Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penn-Union BLU2S, Cu Compress. Lug Std Barrel 1 Hole w/Inspect. Window 2 AWG 1/4" Stud Brown - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Penn-Union BLU2S, Cu Compress. Lug Std Barrel 1 Hole w/Inspect. Window 2 AWG 1/4" Stud Brown - Pkg Qty 25

Item #: WBB2078179

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.02 each

Sold in packages of 25

Price: $50.50
Product Information
Customer Review
Product Q&A
Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Inspection window ensures full cable insertion. Two hole mounting pad assures maximum secureness. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV. Connectors, including 45° and 90° angles, are all UL Listed and CSA Certified. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, Greenlee and Versa-Crimp® style tooling. Connectors are RoHS compliant.

Product Specifications

    • LENGTH INCHES1.73
    • WIDTH INCHES0.59
    • DESCRIPTIONCopper Compression Lug, Standard Barrel, Inspection Window
    • MANUFACTURERS PART NUMBERBLU2S
    • TYPEOne Hole
    • WEIGHT LBS0.033
    • TERMINAL SERIESBLU
    • TERMINAL STYLEStandard Barrel
    • WIRE SIZE4 AWG
    • CERTIFICATIONSUL Listed, CSA Certified
    • VOLTAGE RATING35KV
    • STUD SIZE1/4"
    • APPLICATIONCommerical, Industrial, Residential, OEM
    • PACKAGE QUANTITY25
    • BRANDPenn-Union
    • ORIGINMADE IN USA
    • COLORBrown
    • MATERIALTin Plated Copper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!