Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender AML-203 Heavy-Duty Lug, 4 Awg, Stud Size 5/16" - 2 pk.

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Gardner Bender AML-203 Heavy-Duty Lug, 4 Awg, Stud Size 5/16" - 2 pk.

Item #: WBB524520

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.75
Product Information
Customer Review
Product Q&A
Heavy-Duty Lug, 4 Awg, Stud Size 5/16"

Features
  • Use GB® crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
  • Two styles and sizes available.
  • Copper or zinc-plated steel.

Product Specifications

    • COLORGray
    • WIRE RANGE#4 AWG
    • STUD SIZE5/16"
    • MANUFACTURER PART NUMBERAML-203
    • PRODUCT FAMILYCooper Lugs
    • PACKAGE QUANTITY2
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!