Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 25-1H1 Hex-Lok®, Tan, H1 - 25 pk.

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Gardner Bender 25-1H1 Hex-Lok®, Tan, H1 - 25 pk.

Item #: WBB524478

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.46
Product Information
Customer Review
Product Q&A
Hex-Lok®, Tan, H1 - 25 pk.

Features
  • Multi-range, hex-head copper-to-copper connector covers 95% of everyday applications.
  • Streamlined design for compact installations.
  • Square-wire spring grabs and holds wires for secure connections.
  • Long skirt covers stripped wires.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs.
  • Copper-to-copper connections only.

Product Specifications

    • CERTIFICATIONSCanada & U.S.A UL Listed
    • COLORTan
    • WIRE RANGE#22 - #8 AWG
    • MANUFACTURER PART NUMBER25-1H1
    • PRODUCT FAMILYWing
    • PACKAGE QUANTITY25
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!